Zoro Homepage

Yorkshire Window Box 5' - White

  • Mfr # 4825-W

  • Zoro # G5176158


product price: $176.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Material
polyethylene
Width
12
Length
60
Height
10
Weight
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4825-W
Zoro #
G5176158
UPC #
673995482504
Country of Origin
China

Dimensions

Width
12
Length
60
Height
10
Size
5 Foot

Details

Material
polyethylene
Weight
26

Description

The MAYNE brand Yorkshire Window Box 5' is made of polyethylene and measures 12" in width, 60" in length, 10" in height, and weighs 26 lbs. It is a 5 foot window box.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.