
Collated Ring Shank Nail, 2-1/2 in L, Double Hot Dipped Galvanized, 20 Degrees
Mfr # CT447A014
Zoro # G207449579
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Finish
Double Hot Dipped Galvanized
Collation Angle
20 Degrees
Shank Type
Ring
Material
Steel
Point Type
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT447A014
Zoro #
G207449579
UPC #
98342333474
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Details
Item
Collated Ring Shank Nail
Finish
Double Hot Dipped Galvanized
Collation Angle
20 Degrees
Shank Type
Ring
Material
Steel
Point Type
Diamond
Collation Configuration
Stick
Description
PTL nails are the type of galvanized nails recommended by wood treaters and will last far longer and look much better than cheap nails that rust soon after application Ring shank provides additional holding power
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.