Common Nail, 1-1/4 in L, 3D, Carbon Steel, Galvanized Finish, 10 ga

  • Mfr # XR162A112

  • Zoro # G307449790


product price:  $9.35
/ea

Key Features

Length
1-1/4 in
Penny Size
3D
Material
Carbon Steel
Finish
Galvanized
Gauge
10 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XR162A112
Zoro #
G307449790
UPC #
98342025614
Country of Origin
United States

Dimensions

Length
1-1/4 in
Penny Size
3D

Details

Item
Common Nail
Material
Carbon Steel
Finish
Galvanized
Gauge
10 ga
Approx. Pkg. Qty.
1

Description

These wellthreaded 10 ga nails are STORMGUARD double hotdipped zinccoated to ensure great holding power and longterm rustprotection The hotdipped coating is the type of galvanized coating which is recommended by the makers of treated lumber to use with their products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.