Common Nail, 2 in L, 6D, Carbon Steel, Hot Dipped Galvanized Finish, 13 ga

  • Mfr # R115530

  • Zoro # G407967576


product price:  $46.99
/ea

Key Features

Length
2 in
Penny Size
6D
Material
Carbon Steel
Finish
Hot Dipped Galvanized
Gauge
13 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R115530
Zoro #
G407967576
UPC #
98342003896
Country of Origin
United States

Dimensions

Length
2 in
Penny Size
6D

Details

Item
Common Nail
Material
Carbon Steel
Finish
Hot Dipped Galvanized
Gauge
13 ga
Approx. Pkg. Qty.
1
Shank Type
Ring

Description

MAZE STORMGUARD plain and ring shank cedar shake and shingle nails are double hotdipped galvanized, which conform to ASTM standard A153, class D and conform to the nail specifications of the cedar shake and shingle bureau for nonsaltwater areas These slender, stiff nails resist splitting, bending and effectively resist rust Nails should be long enough to penetrate sheathing at least 34 in Use only two nails per shake or shingle approximately 34 in from edge and 112 in above the butt line of the next course Nails should be driven flush, but not so far that the nail head crushes the wood Excellent for typical, noncoastal over 15 miles from saltwater residential applications not utilizing pressureimpregnated preservative or fireretardant treatments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.