Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Common Nail, 3 in L, 10D, Carbon Steel, 0.12 ga

  • Mfr # S259S-5

  • Zoro # G606718955


product price: $32.95
/ea

Key Features

Length
3 in
Penny Size
10D
Material
Carbon Steel
Package Weight
5 lb
Gauge
0.12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S259S-5
Zoro #
G606718955
UPC #
98342021913
Country of Origin
United States

Dimensions

Length
3 in
Penny Size
10D

Details

Item
Common Nail
Material
Carbon Steel
Package Weight
5 lb
Gauge
0.12 ga
Approx. Pkg. Qty.
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.