Zoro Homepage

Common Nail, 8D, Stainless Steel

  • Mfr # 593509

  • Zoro # G503911466


product price: $33.39
/ea

Key Features

Penny Size
8D
Material
Stainless Steel
Shank Type
Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
593509
Zoro #
G503911466
UPC #
-
Country of Origin
United States

Dimensions

Penny Size
8D

Details

Item
Common Nail
Material
Stainless Steel
Shank Type
Ring

Description

Features
  • 8D, 2-1/2 in. Stainless Steel Ring Shank Siding Nail.
  • Dimension - 3.75 x 4.63 x 1.88 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.