Shop MAZE NAILS
See all product information
Create Account
H526A-5 20D; Pole Barn Ring Shank Nails
- Mfr # 818557
- Zoro # G303955646
product price:Â
$
69.15
/ea
Key Features
Penny Size
20D
Shank Type
Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 818557
- Zoro #
- G303955646
- UPC #
- -
- Country of Origin
- United States
- Item
- Common Nail
- Shank Type
- Ring
Dimensions
- Penny Size
- 20D
Description
Features
- Size - 4 in.
- 20D, Pole Barn Ring Shank Nails, Stiff Stock & Oil Quench Hardened.
- Comply With The ASTM Standard Specification F1667 For Driven Fasteners.
- Sharp Ring Shanks Provide Excellent Holding Power In Posts, Trusses & Timbers.
- Dimension - 8.3 x 5.5 x 18 in.
- Item Weight - 5 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.