Shop MAZE NAILS
See all product information
Create Account
Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish, 0.08 ga
- Mfr # S225A112
- Zoro # G406718971
product price:Â
$
14.65
/ea
Key Features
Length
2 in
Penny Size
6D
Material
Steel
Finish
Hot Dipped Galvanized
Gauge
0.08 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S225A112
- Zoro #
- G406718971
- UPC #
- 98342013789
- Country of Origin
- United States
- Item
- Common Nail
- Material
- Steel
- Finish
- Hot Dipped Galvanized
- Gauge
- 0.08 ga
- Approx. Pkg. Qty.
- 1
Dimensions
- Length
- 2 in
- Penny Size
- 6D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.