Shop GRIP-RITE

4D 1-1/2 in. Finishing Bright Steel Nail T-Head Head 1 lb

  • Mfr # 4CUTMAS1
  • Zoro # G805268732

product price: 
$
10.15
/ea

Key Features

Size
4D
Length
1-1/2"
Material
Steel
Head Type
Flat
Finish
Hot Dipped Galvanized
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4CUTMAS1
Zoro #
G805268732
UPC #
764666172586
Country of Origin
Taiwan, Province of China

Dimensions

Size
4D
Length
1-1/2"

Details

Material
Steel
Head Type
Flat
Finish
Hot Dipped Galvanized

Description

For the most comprehensive selection of nails and screws, look for Grip-Rite, the most popular brand of fasteners in America. No matter what the project or what size the job; Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails available. As construction materials and techniques evolve, fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.


  • • For attaching wood to cinder block, mortar joints, brick walls and fresh concrete
  • • Durable construction
  • • Made to conform to ASTM F1667
  • •
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.