
Roofing Nail, 2-1/2 in L, 8D, Stainless Steel (Discontinued)
- Mfr # PVC8A1128252
- Zoro # G7664849
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PVC8A1128252
Zoro #
G7664849
UPC #
722147556614
Country of Origin
United States
Dimensions
Length
2-1/2 in
Size
8D
Details
Item
Roofing Nail
Material
Stainless Steel
Package Weight
1 lb
Approx. Pkg. Qty.
1
Shank Type
Ring
Description
These slender blunt pointed nails are made from high tensile stainless steel to minimize bending and reduce the splitting of the material. Ring shank provides additional holding power.
- • Excellent color match
- • PVC molding and trim nails Ideal for applying PVC and composite trim boards
- • Painted white
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.