Zoro Homepage

Roofing Nail, 3-1/2 in L, 16D

  • Mfr # T4491A-1

  • Zoro # G408111435


product price: $8.29
/ea

Key Features

Length
3-1/2 in
Size
16D
Package Weight
1 lb
Approx. Pkg. Qty.
1
Shank Type
Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4491A-1
Zoro #
G408111435
UPC #
098342024976
Country of Origin
United States

Dimensions

Length
3-1/2 in
Size
16D

Details

Item
Roofing Nail
Package Weight
1 lb
Approx. Pkg. Qty.
1
Shank Type
Ring

Description

LB 16D, 312 Double Dipped Ring Shank Pressure Treated Lumber Nail

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.