Roofing Nail, 3 in L, 10D, Steel, Hot Dipped Galvanized Finish

  • Mfr # T449A050

  • Zoro # G006979765


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

Length
3 in
Size
10D
Material
Steel
Finish
Hot Dipped Galvanized
Package Weight
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T449A050
Zoro #
G006979765
UPC #
98342024778
Country of Origin
United States

Dimensions

Length
3 in
Size
10D

Details

Item
Roofing Nail
Material
Steel
Finish
Hot Dipped Galvanized
Package Weight
50 lb
Approx. Pkg. Qty.
1
Shank Type
Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.