
STORMGUARD Box Nail, Hand Drive, 112 in L, Carbon Steel, HotDipped Galvanized, Checkered Head
Mfr # S203A530
Zoro # G007449779
product price:Â $55.15
/ea
Sold in multiples of 6 for $330.90
Key Features
Size
0.219 in
Length
1 1/2 in
Gauge
0.08 in
Material
Carbon Steel
Finish
Hot Dip Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S203A530
Zoro #
G007449779
UPC #
98342009379
Country of Origin
United States
Dimensions
Size
0.219 in
Length
1 1/2 in
Details
Gauge
0.08 in
Material
Carbon Steel
Finish
Hot Dip Galvanized
Description
Dependable STORMGUARD double hotdipped galvanized nails with our lifetime warranty provide longterm corrosion resistance for these longlasting sidings Checkered heads enhance paint adhesion 112 in penetration into framing is recommended
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.