Shop MAZELAND
Create Account
513103 U-Channel Fence Post - 3 ft. - Pack of 10
- Mfr # 513103
- Zoro # G103737732
product price:Â
$
76.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 513103
- Zoro #
- G103737732
- UPC #
- 726047513135
- Country of Origin
- China
Description
Special U-Channel construction for maximum strength. Sturdy fence-to-anchoring clips. Green vinyl-coated steel resists rust. Spade is double riveted for maximum strength. Easy to use and install. Individually UPC labeled.
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- U-Channel Fence Post - 3 ft.
- Pack of 10
- Dimension: 0.1 x 0.1 x 0.1 in.
- Height: 400
- Length: 3600
- Width: 400
- Weight: 1.61 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.