513106 U-Channel Fence Post - 6 ft. - Pack of 10

  • Mfr # 513106
  • Zoro # G803737773
product price: 
$
140.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
513106
Zoro #
G803737773
UPC #
726047513166
Country of Origin
China

Description

Special U-Channel construction for maximum strength. Sturdy fence-to-anchoring clips. Green vinyl-coated steel resists rust. Spade is double riveted for maximum strength. Easy to use and install. Individually UPC labeled.

We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.

Features
  • U-Channel Fence Post - 6 ft.
  • Pack of 10
Specifications
  • Dimension: 0.34 x 0.34 x 0.34 in.
  • Cube: 0.04
  • Weight: 2.98 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews