Shop MAZELAND

8011004812 Welded Wire - 48 x 100 ft. 1 x 2 x 14 Gauge

  • Mfr # 8011004812
  • Zoro # G603737911

product price: 
$
1,240.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8011004812
Zoro #
G603737911
UPC #
726047801379
Country of Origin
China

Description

Welded Wire - 48 x 100 ft. 1 x 2 x 14 Gauge

Welded steel 14 Gauge. Galvanized before. Pet cages. Rabbit hutches. Window well screens. Strong and durable. Rolls are individually shrink wrapped for easy and safe handling. 1" x 2" mesh.

Specifications
  • Dimension: 0.1 x 0.1 x 0.1 in.
  • Weight: 120.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.