Stethoscope, Black, Adult, 28" L
Mfr # 81-200-BK
Zoro # G310839199
product price:Â $6.45
/ea
Sold in multiples of 2 for $12.90
Key Features
Material
Aluminum/PVC
Color
Black
Size
Adult
Disposable
No
Head
Dual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
81-200-BK
Zoro #
G310839199
UPC #
00850018327121
Country of Origin
China
Dimensions
Size
Adult
Length
28 in
Overall Length
28 in
Details
Material
Aluminum/PVC
Color
Black
Item
Stethoscope
Disposable
No
Head
Dual
Product Type
Stethoscope
Patient Type
Adult
Disposability
Reusable
Head Type
Dual
Description
Stethoscope, Dual Head, Length 28 in, Size Adult, Color Black, Disposable No, Material Aluminum/PVC, Includes Not Applicable
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.