Zoro Homepage

Crosby Block 6" Snatch w/Shackle For 3/4" WR

  • Mfr # 109126

  • Zoro # G804940929


product price: $1,606.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109126
Zoro #
G804940929
UPC #
-
Country of Origin
United States

Description

Features: forged alloy heat treated hooks. Forged steel swivel tees, yokes and shackles. Hook and shackle assemblies on 4-1/2" through 14" sizes can be interchanged. Can be furnished with bronze bushings or roller bearings. Opening feature permits insertion of rope while block is suspended from gin-pole. 3" thru 18" 418 and 419 blocks have exclusive bolt retaining spring to assure no lost bolts. Can be furnished with s-4320 hook latch. Pressure lube fittings. 3" - 10" feature dual rated wireline sheaves. Fatigue rated. 4-1/2" and larger are rfid equipped. Meets or exceeds all requirements of asme b30.26, including identification, ductility, design factor, proof load and temperature requirements. Importantly, these blocks meet other critical performance requirements, including fatigue life, impact properties and material traceability, not addressed by asme b30.26.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.