
Crosby HG-227 Galvanized Turnbuckle Jaw/Eye 3/4" X 6", 5200 LBS WLL
Mfr # 1032055
Zoro # G904941000
product price:Â $301.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1032055
Zoro #
G904941000
UPC #
-
Country of Origin
United States
Description
Features: meets the performance requirements of federal specifications ff-t-791b, type 1, form 1, class 8, and astm f-1145, except for those provisions required of the contractor end fittings are quenched and tempered or normalized, bodies heat treated by normalizing hot-dip galvanized steel turnbuckle eyes are forged elongated, by design, to maximize easy attachment in system and minimize stress in the eye--for turnbuckle sizes 1/4" through 2-1/2", a shackle one size smaller can be reeved through eye forged jaw ends are fitted with bolts and nuts on size 1/4" - 5/8", and pins and cotter on sizes 3/4" through 2-3/4" modified unj thread on end fittings for improved fatigue properties, body has unc threads turnbuckles recommended for straight or in-line pull only lock nuts available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.