This item is Discontinued.

Reebok Wrk Boots, Composite, Men, 11, M, Cemented, PR RB4488

Wrk Boots, Composite, Men, 11, M, Cemented, PR (Discontinued)

  • Mfr # RB4488
  • Zoro # G8950146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4488
Zoro #
G8950146
UPC #
690774152359
Country of Origin
China

Dimensions

Size
11
Footwear Width
M
Heel Height
Less Than 1/2 in

Details

Item
Work Boots
Toe Type
Composite
Gender
Men's
Color
Brown
Waterproof
No
Liner Material
Nylon
Standards
ASTM F2413-05
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.56
Wide Toe Cap
Yes
Completely Non Metallic
Yes
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.80
ASTM Footwear Class
F2413-11 I/75 C/75
Oil Resisting Sole
Yes
Metatarsal Guard
No
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
0.72
Footwear Sole Pattern
Textured
Insole System
Full Sock
Removable Insole
Yes
Non-Marking Sole
No
Static Dissipative
Yes
Midsole Material
Polyurethane
Predominant Footwear Color
Brown
Chemical Resisting Sole
No
Ninety Degree Heel
No
Electrical Hazard Rated
No
CSA Footwear Standard
Not Specified
Non Metallic Upper
Yes
Metal Chip Resisting Sole
No
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
Hiker Low
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
Not Rated
Upper Material Description
Full Grain Leather
Insulated
No
Puncture Resistant Insole
No
Resists
Impact/Compression
Upper Material
Leather

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Brown, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.