Zoro Homepage

Crosby L-322CN Carbon Hook Swivel w/Latch, 15T WLL

  • Mfr # 1048675

  • Zoro # G104949356


product price: $3,979.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1048675
Zoro #
G104949356
UPC #
-
Country of Origin
United States

Description

Features: forged - quenched and tempered. swivel hooks are load rated. proper design, careful forging, and precision controlled quench and tempering gives maximum strength without excessive weight and bulk. low profile hook tip designed to utilize crosby s-4320 or pl-n atch kit. Even years after purchase of the original hook, latch assemblies can be added. hoist hooks incorporate markings forged into the product which address two (2) quic-check features: deformation indicators -- two strategically placed marks, one just below the shank or eye and the other on the hook tip, which allows for a quic-check measurement to determine if the throat opening has changed, thus indicating abuse or overload. angle indicators indicates the maximum included angle which is allowed between two (2) sling legs in the hook. These indicators also provide the opportunity to approximate other included angles between two sling legs. type approval certification in accordance with abs 2016 steel vessel rules and abs guide for certification of lifting appliances 2016 available. Certificates available when requested at time of order and may include additional charges.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.