Zoro Homepage

Eye Bolt 4 in Shank, Steel, Galvanized

  • Mfr # 1045176

  • Zoro # G604921692


product price: $83.95
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Shank Length
4 in
Material
Steel
Finish
Galvanized
Type
with Hex Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1045176
Zoro #
G604921692
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
4 in

Details

Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Galvanized
Type
with Hex Nut
Includes Nut
Yes

Description

Features: forged steel, quenched and tempered working load limit shown is for in-line pull only fatigue rated at 1-1/2 times the working load limit at 20,000 cycles bolt is hot-dip galvanized after threading (unc) furnished with standard hot-dip galvanized hex nuts satisfies asme b30.26 requirements

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.