
Eye Bolt With Shoulder, 1-3/4 in Shank, Steel
Mfr # 9900226
Zoro # G104921703
product price: $41.99
/eaKey Features
Shoulder Style
With Shoulder
System of Measurement
Inch
Shank Length
1-3/4 in
Material
Steel
Eyebolt Type
Shoulder Pattern
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9900226
Zoro #
G104921703
UPC #
-
Country of Origin
United States
Dimensions
Shank Length
1-3/4 in
Details
Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Steel
Eyebolt Type
Shoulder Pattern
Type
Shoulder Pattern
Description
Features: forged steel, quenched and tempered working load limit shown is for in-line pull only recommended for in-line pull (capacity is reduced with angular loads) fatigue rated threaded unc satisfies asme b30.26 requirements
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.