Zoro Homepage

Eye Bolt With Shoulder, 2 in Shank, Steel

  • Mfr # 9900235

  • Zoro # G704921691


product price: $68.25
/ea

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Shank Length
2 in
Material
Steel
Eyebolt Type
Shoulder Pattern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9900235
Zoro #
G704921691
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
2 in
Shank Diameter
3/8 in

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Steel
Eyebolt Type
Shoulder Pattern
Type
Shoulder Pattern

Description

Features: forged steel, quenched and tempered working load limit shown is for in-line pull only recommended for in-line pull (capacity is reduced with angular loads) fatigue rated threaded unc satisfies asme b30.26 requirements

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.