Zoro Homepage

Absorbent Sock, Universal, 3 in.x4' Gray, 30PK

  • Mfr # AMI-GP3815

  • Zoro # G714921940


product price: $117.99
/pk 30, $3.93/ea
Free Shipping & Returns

Key Features

Color
Gray
Fluids Absorbed
Oil-Based and Water-Based fluids
Width
3 in
Length
8 ft
Wheel Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMI-GP3815
Zoro #
G714921940
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Length
8 ft
Wheel Dia.
3 in

Details

Item
Absorbent Socks
Color
Gray
Fluids Absorbed
Oil-Based and Water-Based fluids

Description

Made from 100% recycled material filler. Socks can be molded or shaped to fit into specific areas. Socks absorb many fluids including water, oil, diesel, gas, coolants, cutting fluids, hydraulic fluids, vegetable oil, acetone, and turpentine.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.