
Herringbone Kitchen Towel, Green Stripe, 15 in.x26 in., 1200PK
Mfr # HKT-1526-B1200
Zoro # G914887312
product price: $1,450.99
/pk 1200, $1.21/eaKey Features
Launderable
Yes
Length
15 in
Material
Cotton
Cleaning Cloth Condition
New
Color
White/Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HKT-1526-B1200
Zoro #
G914887312
UPC #
-
Country of Origin
Canada
Dimensions
Length
15 in
Width
26 in
Details
Launderable
Yes
Material
Cotton
Cleaning Cloth Condition
New
Color
White/Green
Item
Kitchen Towel
Application
Dusting, General Purpose, Polishing
Cleaning Cloth Duty Rating
Light Duty
Lint Level
Standard
Count
1200 towels per bale
Description
Herringbone Dish Towels are woven from 100% cotton, making it super-absorbent. This towel covers all your restaurant and bartending needs. The green stripe provides fast identification to avoid cross-contamination and Its unique texture is non-linting, so it's great for polishing glassware.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.