Zoro Homepage

Herringbone Kitchen Towel, Green Stripe, 15 in.x26 in., 25PK

  • Mfr # HKT-PK25

  • Zoro # G114887303


product price: $107.99
/pk 25, $4.32/ea
Free Shipping & Returns

Key Features

Length
15 in
Lint Level
Standard
Launderable
Yes
Width
26 in
Material
Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HKT-PK25
Zoro #
G114887303
UPC #
-
Country of Origin
Canada

Dimensions

Length
15 in
Width
26 in

Details

Lint Level
Standard
Item
Kitchen Towel
Launderable
Yes
Material
Cotton
Cleaning Cloth Duty Rating
Light Duty
Count
25
Application
Dusting, General Purpose, Polishing
Cleaning Cloth Condition
New
Color
White/Green

Description

Herringbone Dish Towels are woven from 100% cotton, making it super-absorbent. This towel covers all your restaurant and bartending needs. The green stripe provides fast identification to avoid cross-contamination and Its unique texture is non-linting, so it's great for polishing glassware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.