
Microfiber Cloths, 16 in.x16 in. Blue, 180PK
Mfr # AM915107 Blue
Zoro # G114887297
product price: $198.99
/pk 180, $1.11/ea
Free Shipping & Returns
Key Features
Color
Blue
Length
16 in
Size
16 in x 16 in
Width
16 in
Cleaning Cloth Condition
New
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AM915107 Blue
Zoro #
G114887297
UPC #
-
Country of Origin
United States
Dimensions
Length
16 in
Size
16 in x 16 in
Width
16 in
Details
Item
Microfiber Cloths
Color
Blue
Cleaning Cloth Condition
New
Cleaning Cloth Duty Rating
Light Duty
GSM
215
Lint Level
Low Lint
Launderable
Yes
Material
Microfiber
Number of Sheets
180
Application
Dusting, General Purpose, Polishing
Description
Multi-Purpose. Microfiber cleaning cloths can be used as a cleaning cloth for glassware, eyeglasses, screens, in your kitchen and bathroom, as a polishing cloth, and much more. They are also great for cars. Machine washable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.