Zoro Homepage

Microfiber Glass Cleaning Towel, Blue, 16 in.x16 in., 200PK

  • Mfr # MFG-1616-B

  • Zoro # G314887318


product price: $341.99
/pk 200, $1.71/ea
Free Shipping & Returns

Key Features

GSM
280
Launderable
Yes
Cleaning Cloth Condition
New
Cleaning Cloth Duty Rating
Light Duty
Material
Microfiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFG-1616-B
Zoro #
G314887318
UPC #
-
Country of Origin
Canada

Dimensions

Length
16 in
Width
16 in

Details

Item
Microfiber Cloths
GSM
280
Launderable
Yes
Cleaning Cloth Condition
New
Cleaning Cloth Duty Rating
Light Duty
Material
Microfiber
Number of Sheets
200
Application
Dusting, General Purpose, Polishing
Color
Blue
Lint Level
Low Lint

Description

Our Microfiber Glass Cleaning Cloths are perfect for Janitorial, Home or Auto applications. Leaves no lint behind when cleaning windows for a streak free shine.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.