Microfiber Glass Cleaning Towel, Green, 16 in.x16 in., 200PK

  • Mfr # MFG-1616-G

  • Zoro # G514887316


product price: $341.99
/pk 200, $1.71/ea
Free Shipping & Returns

Key Features

Launderable
Yes
Number of Sheets
200
Length
16 in
Application
Dusting, General Purpose, Polishing
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFG-1616-G
Zoro #
G514887316
UPC #
-
Country of Origin
Canada

Dimensions

Length
16 in
Width
16 in

Details

Item
Microfiber Cloths
Launderable
Yes
Number of Sheets
200
Application
Dusting, General Purpose, Polishing
Material
Microfiber
GSM
280
Cleaning Cloth Condition
New
Lint Level
Low Lint
Color
Green
Cleaning Cloth Duty Rating
Light Duty

Description

Our Microfiber Glass Cleaning Cloths are perfect for Janitorial, Home or Auto applications. Leaves no lint behind when cleaning windows for a streak free shine.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.