Zoro Homepage

Microfiber Towel, Pink, 16 in.x16 in., 200PK

  • Mfr # MF-1616-P

  • Zoro # G414887317


product price: $234.99
/pk 200, $1.17/ea
Free Shipping & Returns

Key Features

Number of Sheets
200
Width
16 in
Color
Pink
Polyester/Polyamide Blend
80% Polyester, 20% Polyamide
Launderable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF-1616-P
Zoro #
G414887317
UPC #
-
Country of Origin
Canada

Dimensions

Width
16 in
Length
16 in

Details

Item
Microfiber Cloths
Number of Sheets
200
Color
Pink
Polyester/Polyamide Blend
80% Polyester, 20% Polyamide
Launderable
Yes
Application
Dusting, General Purpose, Polishing
Material
Microfiber
GSM
203
Lint Level
Low Lint
Cleaning Cloth Duty Rating
Light Duty
Cleaning Cloth Condition
New

Description

Made of 80% Polyester, 20% polyamide blend. The highly absorbent polyamide holds 6 times its weight in water to soak up even the toughest dirt, grease and grim without the need for harsh chemicals. One of the thickest micofiber cloths on the market today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.