
Microfiber Towel, White, 16 in.x16 in., 200PK
Mfr # MF-1616-W
Zoro # G614887315
product price: $234.99
/pk 200, $1.17/ea
Free Shipping & Returns
Key Features
Cleaning Cloth Condition
New
Launderable
Yes
Material
Microfiber
Application
Dusting, General Purpose, Polishing
Lint Level
Low Lint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF-1616-W
Zoro #
G614887315
UPC #
-
Country of Origin
Canada
Dimensions
Length
16 in
Width
16 in
Details
Item
Microfiber Cloths
Cleaning Cloth Condition
New
Launderable
Yes
Material
Microfiber
Application
Dusting, General Purpose, Polishing
Lint Level
Low Lint
GSM
200
Polyester/Polyamide Blend
80% Polyester, 20% Polyamide
Number of Sheets
200
Color
White
Cleaning Cloth Duty Rating
Light Duty
Description
Made of 80% Polyester, 20% polyamide blend. The highly absorbent polyamide holds 6 times its weight in water to soak up even the toughest dirt, grease and grim without the need for harsh chemicals. One of the thickest micofiber cloths on the market today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.