Zoro Homepage

Oil Absorbent Boom, 32 Gal. Absorbency, 10 ft, White, 4PK

  • Mfr # 11508

  • Zoro # G214921945


product price: $126.99
/pk 4, $31.75/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
White
Fluids Absorbed
Oil-Based Fluids
Includes
Overlapping clips for deployment and retrieval in water
Wheel Dia.
8 in
Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11508
Zoro #
G214921945
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Length
10 ft
Width
8 in

Details

Item
Absorbent Booms
Color
White
Fluids Absorbed
Oil-Based Fluids
Includes
Overlapping clips for deployment and retrieval in water
Volume Absorbed Range
32 gal

Description

Provides containment and maximum absorption while repelling water. Will not sink even while saturated. Overlapping clips for deployment and retrieval in water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.