Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Spill Kit, Includes 55 Gal. Poly Drum

  • Mfr # 18019

  • Zoro # G114921939


product price: $574.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil-Based Fluids
Container Type
55 Gal. Poly Drum
Number of Components
75
Includes
55 gallon poly drum with lid, 50 oil only absorbent pads, 20 wipers, 2 absorbent booms, 8 absorbent socks, 1 pair of goggles, 1 pair of gloves, 10 disposable bags, 1 emergency response guide, 1 label
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18019
Zoro #
G114921939
UPC #
-
Country of Origin
United States

Details

Item
Spill Kit
Fluids Absorbed
Oil-Based Fluids
Container Type
55 Gal. Poly Drum
Number of Components
75
Includes
55 gallon poly drum with lid, 50 oil only absorbent pads, 20 wipers, 2 absorbent booms, 8 absorbent socks, 1 pair of goggles, 1 pair of gloves, 10 disposable bags, 1 emergency response guide, 1 label

Description

Oil Only Spill Kit. Includes 55 gallon poly drum with lid, 100 oil only absorbent pads, 2 absorbent booms, 5 absorbent pillows, 2 pairs of goggles, 2 pairs of gloves, 1 disposable bag. Perfect for any and all disaster preparedness situations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.