Zoro Homepage

Shop Towel, Natural, 14 in.x14 in., 10lb Bag

  • Mfr # ST-VSB-10

  • Zoro # G314887295


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Material
Cotton
Cleaning Cloth Color
Natural
Application
Dusting, General Purpose, Polishing
Cleaning Cloth Condition
New
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-VSB-10
Zoro #
G314887295
UPC #
-
Country of Origin
Canada

Dimensions

Width
14 in
Length
14 in

Details

Item
Cotton Wipers/Rags
Material
Cotton
Cleaning Cloth Color
Natural
Application
Dusting, General Purpose, Polishing
Cleaning Cloth Condition
New

Description

Very absorbent, cotton blend wiping rags. Light weight 100% white economy wiper. Great for when using solvents, which can cause colors to bleed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.