Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shop Towel, Natural, 14 in.x14 in., 25lb Bag

  • Mfr # ST-VSB-25

  • Zoro # G014887298


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Material
Cotton
Cleaning Cloth Color
Natural
Application
Dusting, General Purpose, Polishing
Cleaning Cloth Condition
New
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST-VSB-25
Zoro #
G014887298
UPC #
-
Country of Origin
Canada

Dimensions

Width
14 in
Length
14 in

Details

Item
Cotton Wipers/Rags
Material
Cotton
Cleaning Cloth Color
Natural
Application
Dusting, General Purpose, Polishing
Cleaning Cloth Condition
New

Description

Very absorbent, cotton blend wiping rags. Light weight 100% white economy wiper. Great for when using solvents, which can cause colors to bleed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.