
Sorbent Pad, Oil-Based and Water-Based fluids, 15 in x 18 in, Gray, Polypropylene, 100 PK
Mfr # 11779
Zoro # G214887319
product price: $79.75
/pk 100, $0.80/ea
Free Shipping & Returns
Key Features
Fluids Absorbed
Oil-Based and Water-Based fluids
Material
Polypropylene
Size
15 in x 18 in
Product Type
Sorbent Pad
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11779
Zoro #
G214887319
UPC #
-
Country of Origin
United States
Dimensions
Size
15 in x 18 in
Length
15 in
Width
18 in
Details
Item
Sorbent Pad
Fluids Absorbed
Oil-Based and Water-Based fluids
Material
Polypropylene
Product Type
Sorbent Pad
Color
Gray
Absorbency Weight
Medium
For Use With Chemical or Metal Type
Fluids including oil, coolant, solvents and water
Description
Made of universal polypropylene to soak up fluids including oil, coolant, solvents and water. Medium weight rolls are perforated lengthwise and cross-perfed every 18'' so you can tear off only what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.