
Sorbent Pad, Oil-Based Fluids, 15 in x 18 in, White, Polypropylene, 200 PK
Mfr # 13200-S
Zoro # G414887294
product price: $110.99
/pk 200, $0.55/ea
Free Shipping & Returns
Key Features
Fluids Absorbed
Oil-Based Fluids
Material
Polypropylene
Size
15 in x 18 in
Product Type
Sorbent Pad
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13200-S
Zoro #
G414887294
UPC #
-
Country of Origin
United States
Dimensions
Size
15 in x 18 in
Length
15 in
Width
18 in
Details
Item
Sorbent Pad
Fluids Absorbed
Oil-Based Fluids
Material
Polypropylene
Product Type
Sorbent Pad
Color
White
Absorbency Weight
Light
For Use With Chemical or Metal Type
Hydraulic oil, diesel fuel or any petroleum-based fluid
Description
The economical choice to soak up hydraulic oil, diesel fuel or any petroleum-based fluid. Will not absorb water.For indoor/outdoor use.Sonic bonds provide added strength unlike the competition's unbonded product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.