Zoro Homepage

Spill Kit, 6 Gal. Bucket, White, 16

  • Mfr # 16330

  • Zoro # G414921943


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Color
White
Fluids Absorbed
Oil-Based Fluids
Container Type
6 Gal. Bucket
Number of Components
16
Includes
10 - 15"x18" heavy weight pads, 2 - 3"x4' socks, 1 pair of goggles, 1 pair of nitrile gloves, 1 temporary disposal bag, 1 - 6 gallon pail with lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16330
Zoro #
G414921943
UPC #
-
Country of Origin
United States

Details

Item
Spill Kit
Color
White
Fluids Absorbed
Oil-Based Fluids
Container Type
6 Gal. Bucket
Number of Components
16
Includes
10 - 15"x18" heavy weight pads, 2 - 3"x4' socks, 1 pair of goggles, 1 pair of nitrile gloves, 1 temporary disposal bag, 1 - 6 gallon pail with lid

Description

The basic kit for small spills. Includes 15 - 15''x18'' heavy weight pads, 3 - 3''x4' socks, 1 pair of goggles, 1 pair of nitrile gloves, 1 temporary disposal bag, 1 - 6 gallon pail with lid.The 6 gallon container has a reusable screw-on lid and is clearly visible for easy locating in emergency situations. Suggested placement in areas where small incidental spills are a nuisance. Convenient carrying handle allows for quick response to remote areas.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.