
T-Shirt Rags, 23x16x13 in. Wipers, Multi-Colored, 300PK
Mfr # 20-202
Zoro # G811894901
product price: $37.59
/pk 300, $0.13/eaKey Features
Number of Sheets
300
Material
Cotton
Size
23"x16"x13"
Cleaning Cloth Color
Multi-Colored
Application
General Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-202
Zoro #
G811894901
UPC #
-
Country of Origin
United States
Dimensions
Size
23"x16"x13"
Width
16 in
Length
23 in
Details
Item
T-shirt Wipers/Rags
Number of Sheets
300
Material
Cotton
Cleaning Cloth Color
Multi-Colored
Application
General Purpose
Description
Colored T-Shirt Rags. Wipers cut to rag size. Soft, low in lint, high in cotton content for excellent absorbency. Made from pure t-shirts, this efficient multipurpose wiper replaces the need for shop towels or paper disposables. Ideal for all applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.