Terry Cloth Bar Towel, White, 16 in. x19 in., 10PK
- Mfr # TBM-PK10
- Zoro # G114887310
product price:Â
$
177.99
/pk of 10, $17.80/ea
Free Shipping & Returns
Key Features
Length
16 in
Color
White
Launderable
Yes
Material
Cotton Terry Cloth
Lint Level
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TBM-PK10
- Zoro #
- G114887310
- UPC #
- -
- Country of Origin
- Canada
- Color
- White
- Launderable
- Yes
- Material
- Cotton Terry Cloth
- Lint Level
- Standard
- Cleaning Cloth Condition
- New
- Cleaning Cloth Duty Rating
- Light Duty
- Count
- 10
- Application
- Dusting, General Purpose, Polishing
- Item
- Bar Towels
Dimensions
- Length
- 16 in
- Width
- 19 in
Description
These white terry cloths are the perfect choice for car detailers, fire and flood restoration workers and contract cleaners. Terry towels have excellent absorbency levels. Very popular among customers looking to work on spills or for janitorial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.