
Terry Cloth Bar Towel, White, 16 in. x19 in., 1200PK
Mfr # TBM-1619-AB1200
Zoro # G514887309
product price:Â $2,046.99
/pk 1200, $1.71/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Cleaning Cloth Condition
New
Width
19 in
Count
1200
Color
White
Lint Level
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TBM-1619-AB1200
Zoro #
G514887309
UPC #
-
Country of Origin
Canada
Dimensions
Width
19 in
Length
16 in
Details
Item
Terry Cloth Bar Towels
Cleaning Cloth Condition
New
Count
1200
Color
White
Lint Level
Standard
Launderable
Yes
Application
Dusting, General Purpose, Polishing
Cleaning Cloth Duty Rating
Light Duty
Material
Cotton Terry Cloth
Description
These white terry cloths are the perfect choice for car detailers, fire and flood restoration workers and contract cleaners. Terry towels have excellent absorbency levels. Very popular among customers looking to work on spills or for janitorial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.