
Marine Grade compact 500 watt mono Powersports amplifier for a subwoofer
Mfr # NA25005
Zoro # G316062294
product price: $322.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NA25005
Zoro #
G316062294
UPC #
806576227366
Country of Origin
China
Description
MB Quart compact 400 watt mono Powersports amplifier for a subwoofer with on-board equalization and simple installation with quick release connectors. Bass remote included. Class: Full Range Class D Variable Voltage: 0.2V9V Signal to Noise Ratio: >90dB Frequency Response: 20Hz-20kHz Crossover Frequency RangeCH1 & CH2: Switched HP/ Full Crossover Frequency RangeCH3 & CH4: Switched HP/ Full Crossover Frequency RangeCH5: LPF 50Hz-150Hz Bass Boost: 0-12dB 45Hz Subsonic Filter: 60Hz Power 2-Ohms: 4 x 80W + 1 x 200W Power 4-Ohms: 4 x 40W + 1 x 100W Total Channels: 5 Audio Inputs: RCA Power Terminal 12v/GND: Molex 10 ga Speaker Terminal Wire Gauge: Molex Plug Connector Fusing: 1 x 40 Amps Certifications: Marine & Powersports Dimensions: 3.70 X 8.46 X 1.77 in9.4 X 21.5 X 4.5 cm Weight: 3.35 lbs 1.52 kg Marine Grade Protection: YES Amplifiers are ABYC & ASTM certified which defines that marine amplifiers must use conformal coated PC boards to resist corrosion from salt spray & moisture. Pre-Amp Circuitry: Q-Stasis Pre Amplifier StageThe highly engineered Q-Stasis pre-amplifier stage reduces incoming noise from source units dramatically improving sound quality Inputs: 2 Pair, RCA Front/Rear1 Pair RCA Subwoofer Nickel-PlatedHigh temperature impact resistant with hex screw terminals that allow for secure connections and is erosion resistant Operation Mode: Four channel and with dedicated subwoofer channelUnique design allows this amplifier to power full range speakers with a dedicated channel for a subwoofer. Crossover / Signal Shaping: Switched FULL / LPF / HPF Complete control of amplifier signal, essential when using two or more amplifiers Class / Topology: Full Range Class DHighly efficient circuit topology which helps the amplifer develop a lot of power in a very small heatsink. Output Devices Technology: PWM MOSFET Power SupplyStable power through the PC board with minimal heat generation Heat Sink: Aluminum Quickly dissapates heat to allow the amplifer to run lower impedance for longer duration Power Supply: Simpatico Coil DesignThe dual coil Pulse Width Modulated power supply keeps voltage constant through the Ultra-Fi output devices Bass Remote: IncludedWired Bass Remote allows adjustments to bass frequencies to be made from the control mounted anywhere in the vehicle. Output Connections: Quick Dissconect Wires, RCA ConnectionsQuickly remove amplifer when y
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.