Shop MBL
See all product information
Create Account
4L840A 0.5 x 84 in. Utility V-Belt
- Mfr # 22623
- Zoro # G303915268
product price:Â
$
29.59
/ea
Key Features
Tool Storage Type Included
Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22623
- Zoro #
- G303915268
- UPC #
- 34494248402
- Country of Origin
- China
Details
- Item
- MBL Corporation 4L840A 0.5 x 84 in. Utility V-Belt
- Tool Storage Type Included
- Belt
Description
Features
- 1/2" x 84"
- Replacement belt for light-duty applications including furnaces, fans, washers, dryers, compressors, shop tools, garage door opener and similar applications.
- Heat and oil resistant
- Static conductive
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.