5L980A General Utility V-Belt; 0.63 x 98 in.

  • Mfr # 22715
  • Zoro # G103679339
product price: 
$
35.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22715
Zoro #
G103679339
UPC #
34494259804
Country of Origin
China

Description

MBL General utility v-beltreplacement belt for light-duty applications including furnaces, fans, washers, dryers, compressors, shop tools, garage door opener and similar applications. heat and oil r. .

Features
  • Replacement belt for light-duty applications including furnaces, fans, washers, dryers, compressors, shop tools, garage door opener and similar applications.
  • Heat and oil resistant
  • Static conductive
  • Sleeved 5/8" X 98"
Specifications
  • Dimension: 1.6" H x 6.2" W x 21.1" L
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews