Shop MBL
See all product information
Create Account
V-Belt, FHP, 4L650A, 4L, Chloroprene, 65 in, 1/2 in Top Width
- Mfr # 4L650A
- Zoro # G3813060
product price:
$
10.45
/ea
Key Features
V-Belt Section
4L
Number of Ribs
1
Top Width
1/2 in
Thickness
5/16 in
Outside Length
65 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4L650A
- Zoro #
- G3813060
- UPC #
- 34494246507
- Country of Origin
- United States
- Item
- V-Belt
- V-Belt Section
- 4L
- Industry Number
- 4L650A
- Number of Ribs
- 1
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 158 Degrees F
- Standards
- RMA
- Material
- Chloroprene
- Belt Series
- FHP
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 65 in
Description
The FHP V-belt is a frictional forced power transmission belt designed for light duty, fractional horsepower drives. Its compact design is ideal for use with your office and home appliances.
- • External wrapping provides a smooth and quiet operation with minimum vibration
- • Replacement belt for light duty applications including furnaces, fans, washers, dryers, compressors, shop tools and garage door openers and similar applications
- • Heat and oil resistant
- • Static conductive/Anti-static
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.