1/8" x 24" x 48" Abrasion Resistant coated cast acrylic clear sheet, 2 sides coated
- Mfr # AAAMB-118-24-00
- Zoro # G622844102
product price:Â
$
206.99
/ea
Sold in multiples of 4 for
$827.96
Free Shipping & Returns
Key Features
Plastic Material
Acrylic
Plastic Thickness
1/8 in
Color
Clear
Coating Type
Abrasion Resistant Coated Sheet
Size
24" x 48"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AAAMB-118-24-00
- Zoro #
- G622844102
- UPC #
- -
- Country of Origin
- United States
- Item
- Abrasion Resistant Acrylic Sheet
- Plastic Material
- Acrylic
- Color
- Clear
- Coating Type
- Abrasion Resistant Coated Sheet
Dimensions
- Plastic Thickness
- 1/8 in
- Plastic Width
- 24 in
- Plastic Length
- 48 in
- Size
- 24" x 48"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.