1/2" x 12" x 12" Abrasion Resistant coated polycarbonate clear sheet, 2 sides coated
Mfr # BBLMB-500-11-00
Zoro # G522844134
product price:Â $43.35
/ea
Sold in multiples of 32 for $1,387.20
Key Features
Size
12" x 12"
Plastic Material
Polycarbonate
Plastic Thickness
1/2 in
Coating Type
Abrasion Resistant Coated Sheet
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BBLMB-500-11-00
Zoro #
G522844134
UPC #
-
Country of Origin
United States
Dimensions
Size
12" x 12"
Plastic Length
12 in
Plastic Thickness
1/2 in
Plastic Width
12 in
Details
Plastic Material
Polycarbonate
Item
Abrasion Resistant Polycarbonate sheet
Coating Type
Abrasion Resistant Coated Sheet
Color
Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.