1/2" x 24" x 24" Abrasion Resistant coated polycarbonate clear sheet, 2 sides coated

  • Mfr # BBLMB-500-22-00

  • Zoro # G622844089


product price: $153.99
/ea
Sold in multiples of 8 for $1,231.92
Free Shipping & Returns

Key Features

Coating Type
Abrasion Resistant Coated Sheet
Size
24" x 24"
Plastic Material
Polycarbonate
Color
Clear
Plastic Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBLMB-500-22-00
Zoro #
G622844089
UPC #
-
Country of Origin
United States

Dimensions

Size
24" x 24"
Plastic Thickness
1/2 in
Plastic Length
24 in
Plastic Width
24 in

Details

Coating Type
Abrasion Resistant Coated Sheet
Item
Abrasion Resistant Polycarbonate sheet
Plastic Material
Polycarbonate
Color
Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.