1/2" x 24" x 48" Abrasion Resistant coated polycarbonate clear sheet , 2 sides coated
Mfr # BBLMB-500-24-00
Zoro # G322844105
product price: $299.99
/ea
Sold in multiples of 4 for $1,199.96
Free Shipping & Returns
Key Features
Size
24" x 48"
Plastic Thickness
1/2 in
Coating Type
Abrasion Resistant Coated Sheet
Plastic Material
Polycarbonate
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBLMB-500-24-00
Zoro #
G322844105
UPC #
-
Country of Origin
United States
Dimensions
Plastic Length
48 in
Size
24" x 48"
Plastic Thickness
1/2 in
Plastic Width
24 in
Details
Item
Abrasion Resistant Polycarbonate sheet
Coating Type
Abrasion Resistant Coated Sheet
Plastic Material
Polycarbonate
Color
Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.